DESCRIPTION

E.L. Mustee & Sons 32-5/8 x 32-5/8 in. Free-Standing Shower

M82

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
77-3/8 in
Length
32-5/8 in
Material
Fiberglass
Width
32-5/8 in

Starting at
Call for Pricing
  • QUANTITY