E.L. Mustee & Sons 32-5/8 x 32-5/8 in. Shower Stall M80

DESCRIPTION

  • Available in both standard and extended bases
  • Easy to assemble and install
  • Two style of optional shower doors are available

E.L. Mustee & Sons 32-5/8 x 32-5/8 in. Shower Stall

M80

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
75-3/8 in
Length
32-5/8 in
Material
Fiberglass
Width
32-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY