DESCRIPTION

E.L. Mustee & Sons Durabase® 34 in. Plastic Rectangular Shower Floor with Single Threshold

M3442

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124 2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Durabase®
Color Finish
Biscuit
Color Finish Category
Neutrals
IAPMO Listed
Yes
Length
42 in
Material
Plastic
UL Listed
No
Width
34 in

Starting at
Call for Pricing
  • QUANTITY