DESCRIPTION

  • Eighteen gauge tubing
  • Flat contact surface won’t cut or mar wall surfaces - bar remains stable without further tightening
  • Self-rimming design
  • Stainless steel mounting flange is heliarc welded to the tube to form a single, high strength structural unit that cannot be separated
  • Tested to withstand 500 lbs. of downward load when properly installed

E.L. Mustee & Sons CareGiver® 34 x 18 in. Grab Bar

M390304

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
CareGiver®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
34 in
Material
Stainless Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY