DESCRIPTION

  • Accommodates dual-handle faucet with 4" center
  • Connects to standard 1 1/2" P or S trap
  • Easy to assemble and install
  • Extra deep tub with smooth surface
  • High strength, 1-piece molded construction
  • Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub
  • Leak proof, integrally molded-in drain with stopper
  • Mold and mildew-resistant components

E.L. Mustee & Sons Utilatub® 34 x 20 in. Steel Laundry Sink Tray

M19K

Installation Type:

SPECIFICATIONS

ANSI Specifications
ANSI Z124-2011
Bowl Size Single Or Left
34 in x 20 in x 24 in
CSA Certified
CSA B45|CSA B45.5|CSA B125
Collection
Utilatub®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Steel
Overall Sink Size
34 in x 20 in

Starting at
Call for Pricing
  • QUANTITY