DESCRIPTION

  • 20 gal capacity, extra deep 13" tub with smooth surface
  • Accommodates dual-handle faucet with 4" center
  • Built-in scrub board, angled for easy access
  • Connects to standard 1.5" P or S trap
  • Easy to assemble and install
  • Floor model includes heavy gauge steel legs with adjustable levelers
  • High strength, one piece molded construction
  • IAPMO Listed
  • Large, self-draining back shelf with retainer curb that prohibits water run off except into tub
  • Leak proof, integrally molded-in drain with stopper

E.L. Mustee & Sons Utilatub® 34 x 23 in. Laundry Sink Tray

M17K

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Application
Laundry, Utility
Bowl Size Single Or Left
34 in x 23 in x 23 1/2 in
CSA Certified
CSA B45|CSA B45.5|CSA B125
Collection
Utilatub®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Floor Mount
Material
Durastone
Number Of Bowls
1
Overall Sink Size
34 in x 23 in

Starting at
Call for Pricing
  • QUANTITY