DESCRIPTION

  • Integral molded drain with seal for connection to 2" Sch. #40 ABS, PVC or iron DWV sanitary drain pipe
  • Sturdy, 1-piece molded construction- ribbed underbody for extra strength and slip resistance
  • Surface is resistant to mold and mildew and is easy to clean

E.L. Mustee & Sons Durabase® 34 x 60 in. Single Threshold Base Plastic Drain

M3460M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Durabase®
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Stainless Steel
Width
34 in

Starting at
Call for Pricing
  • QUANTITY