DESCRIPTION

  • Adhesive mounts to drywall or like surfaces
  • Construction provides optimum strength and impact resistance
  • Easy to clean
  • Ideal for new or remodel projects
  • Includes 6 large, molded-in, self-draining shelves
  • Mold and mildew resistant
  • Panels can be trimmed to simplify installation

E.L. Mustee & Sons CareGiver® 34 x 60 in. Thermoplas Shower Wall

M260WHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
CareGiver®
Color Finish
White
Color Finish Category
Whites
Length
34 in
Material
Plastic
Material Type
Thermoplastic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY