DESCRIPTION

  • 36" X 36"
  • Corner double threshold shower base

E.L. Mustee & Sons 36 x 36 in. Double Threshold Shower Base

M3636DT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
36 in
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS