DESCRIPTION

  • Adhesive mounts to drywall or like surfaces
  • Available STYLEMATE® shower enclosures feature tempered safety glass and a range of finishes
  • Fits alcoves up to 48" wide by 42" deep
  • Five panel wall system with seamless corner panels and overlapping edges, create a watertight wall surround
  • Ideal for new or remodel projects
  • Includes six large, molded-in, self draining shelves ideal for shampoo, soap, etc
  • Mold and mildew-resistant
  • Panels can be trimmed to simplify installation in out-of-plumb alcoves
  • Smooth, colorfast glossy finish, resists scuffs

E.L. Mustee & Sons 36 x 48 in. Thermoplastic Shower Walls

M247WHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
73 in
Length
36 in
Material
Plastic
Material Type
Thermoplastic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY