DESCRIPTION

E.L. Mustee & Sons Durawall® 37-1/4 x 37-1/4 in. Neo-Angle Shower Wall

M736C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Height
73-1/4 in
Length
37-1/4 in
Material
Fiberglass
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY