DESCRIPTION

  • Construction provides optimum strength and impact resistance
  • Designed to support CareGiver® grab bars and fold-down seats as needed
  • Embossed large tile pattern on back and side panels
  • Five panel wall system with tongue-and-groove seams that assemble quickly
  • Mold and mildew-resistant
  • Mounts direct-to-stud with mounting flanges hidden behind drywall or other wall treatment
  • Smooth, scuff resistant surface

E.L. Mustee & Sons Durawall® 60 x 30 in. Shower Wall Set

M760T30WHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Height
73-1/4 in
Installation Type
Alcove
Material
Fiberglass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY