DESCRIPTION

  • Adhesive mounts to drywall or like surfaces
  • Available in white or bone
  • Fits alcoves up to 60” wide by 34” deep or up to 39” wide by 42” deep
  • Five panel system with seamless corner panels and overlapping edges, create a watertight wall surround
  • Ideal for new or remodel projects, fits Durabase® shower floors as well as bases from other manufacturers
  • Mold and mildew-resistant…easy to clean
  • Produced from high-grade, reinforced, molded fiberglass for optimum strength and impact resistance
  • Self-rimming design
  • Smooth, colorfast semi-gloss finish, resists scuffs

E.L. Mustee & Sons Varistone™ 60 x 34 in. Tub and Shower

M572TWHT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Varistone™
Color Finish
White
Color Finish Category
Whites
Height
72 in
Length
60 in
Material
Fiberglass
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY