DESCRIPTION

  • Colorfast marbleized white finish
  • Easy to Install
  • Elevated, self-draining shelf (Model 65M) and removable strainer

E.L. Mustee & Sons Mop Basin Faucet

M63600A

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 124.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$120.06
EACH
  • QUANTITY