E.L. Mustee & Sons Drain
M82400A
Fitting Sizes:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in x 1-1/2 in
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic
- Material Type
- PVC
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday