DESCRIPTION

  • Center drain design for direct placement over 2" sanitary DWW line
  • Easy to install and clean
  • Mold and mildew-resistant
  • Removable aluminum front threshold simplifies washer or water heater
  • Rugged 1-piece molded construction

E.L. Mustee & Sons Durapan Washer & Water Heater Pan Center Drain

M99

Length:

30 in

SPECIFICATIONS

ANSI Specifications
ANSI 124.6, ANSI Z124.1.2
IAPMO Listed
Yes
Length
30 in
Material
Fiberglass
Width
32 in

Starting at
$103.35
EACH
  • QUANTITY