DESCRIPTION

  • 3 1/2" reinforced drain opening-fits standard basket drain assembly (not included)
  • Accommodates single or dual-handle faucet with 4" or 8" center
  • Easy to clean
  • IAPMO Listed
  • Molded to provide extra strength and durability
  • Self-rimming
  • Stain resistant, semi-gloss, colorfast finish
  • Uses standard basket strainer (not included)

E.L. Mustee & Sons Fiberglass Reinforced Plastic Bar Sink

M11

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Application
Laundry, Utility
Bowl Size Single Or Left
20 in x 17 in x 10 in
Color Finish
White
Color Finish Category
Whites
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Fiberglass
Number Of Bowls
1
Overall Sink Size
20 in X 17 in

Starting at
$91.8
EACH
  • QUANTITY