DESCRIPTION

  • Available in white, bone or biscuit
  • Mold and mildew-resistant…easy to clean
  • Produced from high-grade, reinforced, molded fiberglass for optimum strength and impact resistance using matched metal molds under heat and pressure
  • Self-rimming design
  • Smooth, colorfast semi-gloss finish, resists scuffs

E.L. Mustee & Sons Varistone™ Fiberglass Shelf

M572300

Color Finish

 

SPECIFICATIONS

Collection
Varistone™
Color Finish
White
Color Finish Category
Whites
Height
7 in
Length
12 in
Material
Fiberglass

Starting at
Call for Pricing
  • QUANTITY