DESCRIPTION

E.L. Mustee & Sons Floor Mounting Kit

M18300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Color Finish
White
Installation Type
Floor Mount
Material
Durastone

Starting at
Call for Pricing
  • QUANTITY