DESCRIPTION

  • Electro-galvanized steel cabinet with baked on appliance-grade white enamel
  • Extra deep molded co-polypore
  • Leak proof, integrally molded-in drain wit stopper
  • Quality built" Appliance-like" cabinet
  • includes large, concealed storage shelf beneath the tub

E.L. Mustee & Sons Laundry Bath & Stainless Steel Cabinet

M91

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
Installation Type
Floor Mount
Material
Electro-Galvanized Steel
Number Of Bowls
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$239.73
EACH
  • QUANTITY