DESCRIPTION

  • Color-fast, stain-resistant finish
  • Drain stopper
  • Easy to assemble and install
  • Large, self-draining back shelf directs water run-off into the tub
  • Mold and mildew-resistant components
  • One-piece molded tub
  • Self-rimming design

E.L. Mustee & Sons Utilatub® Laundry/Utilty Tub

M28F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Bowl Size Single Or Left
12 1/2 in x 36 1/2 in x 17 1/2 in
Collection
Utilatub®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
Installation Type
Floor Mount
Material
Steel
Number Of Bowls
1
Overall Sink Size
40 in x 24 in

Starting at
Call for Pricing
  • QUANTITY