DESCRIPTION

  • Adhesive mounts to drywall or like surfaces
  • Five panel wall system
  • Includes six large, molded-in, self-draining shelf ideal for shampoo, soap and etc
  • Mold and mildew resistant
  • Panels can be trimmed to simplify installation
  • Smooth, colorfast glossy finish

E.L. Mustee & Sons Durawall® PVC 5 Panel Bath Wall Set

M56

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Height
72 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY