DESCRIPTION

E.L. Mustee & Sons PVC & Ironite Drain Seals Black

M65308

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in
Material
Plastic
Material Type
PVC

Starting at
$9.99
EACH
  • QUANTITY