DESCRIPTION

  • 23 1/2" x 23" 19 gal capacity
  • Floor mount
  • Single Bowl
  • Utilatub

E.L. Mustee & Sons Utilatub® Single Floor Mounting Laundry Tray

M15F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CSA Certified
CSA B45
Collection
Utilatub®
Fitting Size 1
1-1/2 in
IAPMO Listed
Yes
Size
1-1/2 in
Width
23 in