DESCRIPTION

  • Adhesive and caulking provided
  • Adhesive mount to drywall or like surfaces
  • Ideal for new or remodel projects
  • Includes a large, molded-in, self draining shelf ideal for shampoo, soap, etc
  • Mold and mildew resistant
  • Panels can be trimmed to simplify installation in out-of-plumb alcoves
  • Smooth, colorfast glossy finish
  • Three panel wall system with seamless corner panels and overlapping edges, create a water tight wall surround

E.L. Mustee & Sons Durawall® Three Piece Fiberglass Reinforced Plastic Bath Wall

M350

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Height
60 in
Installation Type
Alcove
Material
Fiberglass

Starting at
Call for Pricing
  • QUANTITY