DESCRIPTION

E.L. Mustee & Sons Wall Mount Mop Hanger with 3-Handle Holder

M65600

Outside Diameter:

5/8 in

SPECIFICATIONS

Installation Type
Wall Mount
Length
24 in
Material
Stainless Steel
Outside Diameter
5/8 in

Starting at
$57.61
EACH
  • QUANTITY