14 x 25 in. 22 ga Filter Base

You last purchased this on
 
E-Z Filter Base Mfg

14 x 25 in. 22 ga Filter Base

This product requires certification to purchase.
You last purchased this on
 
E-Z Filter Base Mfg

14 x 25 in. 22 ga Filter Base

  • Fast #
  • Part #EZ1425
  • Item #1195676
  • Manufacturer Part #EZ-1425
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification

Specifications

Brand Model Compatibility:
Concord RGU80A050D10 Gas Furnace
Depth:
4 in
Height:
14-1/3 in
Length:
28-2/5 in
Material:
Steel
Product Type:
Filter Base
Width:
14 in