E-Z Weld

32 oz. CPVC Medium Bodied Solvent Cement

Part #E22704  |  Manufacturer Part #22704

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2846, ASTM F-493]

CARB OTC LEED Compliant: No

Color: Yellow

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

Size: 32 oz