This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Chrome

élan

Gunnison™ 75W 2-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #KK45665CH
  • Item #7912435
  • Manufacturer Part #45665CH
4.8 out of 5 Customer Rating
Brand image
élan

Gunnison™ 75W 2-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #KK45665CH
  • Item #7912435
  • Manufacturer Part #45665CH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UPS
  • Chrome
  • Glass can be installed up or down
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
9-3/4 in
Width
17 in
Characteristics & Features
Collection
Gunnison™
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Vintage, Industrial
Material
Steel, Glass
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927568708