40 gal Safety Cabinet with 2-Door and Self-Closing in Red

You last purchased this on
 
Eagle

40 gal Safety Cabinet with 2-Door and Self-Closing in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

40 gal Safety Cabinet with 2-Door and Self-Closing in Red

  • Fast #
  • Part #EPI3010X
  • Item #4623899
  • Manufacturer Part #PI3010X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Raised, leak proof door sill is 2''
  • Independently fire tested and approved by FM
  • Each shelf is adjustable
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
Application:
Storage
BAA Compliant:
No
CE Approved:
No
CSA Certified:
No
Capacity:
45 gal
Coating:
Powder Coated
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
18 in
FM Approved:
Yes
Gauge (metal):
18 ga
Height:
41 in
IAPMO Listed -:
No
ISO:
No
Material:
Steel
NEMA:
No
NIOSH:
No
NSF Certified:
No
Number of Handles:
Single Handle
OSHA:
Yes
Product Type:
Cabinet
UL Listed:
No
Weight:
253 lb
Width:
43 in