56 x 4 in. Plastic Bumper Post in Yellow
56 x 4 in. Plastic Bumper Post in Yellow
Frequently Purchased Together
Product Details
- Improves property appearance at minimal cost
- Saves on annual painting and scraping of old bollards
- Sleeves are have a fluted design to easily fit over IPS pipe
- Color: Yellow
- Fade resistant with UV inhibitors
- Sleeve height may be easily trimmed for an exact fit
- High-quality, all-weather HDPE – will not rust or dent
- Slides over existing posts for easy installation
- Length: 72 in.
Documents
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Protection
- BAA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 5-3/4 in
- FM Approved:
- No
- Height:
- 56 in
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NEMA:
- No
- NIOSH:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- OSHA:
- No
- Product Type:
- Bumper Post
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 4 in