DESCRIPTION

  • Armored, automatically grounded housing
  • Chemical-resistant Rubber plugs and connectors remain flexible in extremely low temperatures
  • Meets all UL 498 requirements
  • Solid Brass plug blades firmly embedded in body
  • Terminal screw clamps designed to contain wire, prevent binding
  • Terminal screws backed out, ready for wiring
  • Terminals in individual chambers to positively insulate conductors

Eagle Electric 125 V AC Male Plug with Ground

E1709

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
15
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Vinyl
NEMA Specifications
NEMA 5-15
UL Listed
Yes
Volts
125V