DESCRIPTION

  • Capacity: (1) 55 gallon drum
  • Drain not included
  • Easily removable grating for cleaning
  • Low profile for easy loading and unloading
  • Resists corrosion
  • Spill Capacity of 12 gal
  • Works in conjunction with two and four drum modular platforms

Eagle Manufacturing 1-Drum Modular Platform

E1633

Capacity:

SPECIFICATIONS

Capacity
2000 lb
Color Finish
Black
Material
Plastic
Width
26-1/4 in

Starting at
Call for Pricing
  • QUANTITY