DESCRIPTION

  • Can be trimmed for an exact fit
  • Fluted
  • HDPE with UV inhibitors

Eagle Manufacturing 10 in. Smooth Bumper Post Sleeve

E1738

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Diameter
10 in
Height
57 in
Material
Plastic
Width
8 in

Starting at
Call for Pricing
  • QUANTITY