DESCRIPTION

  • 1" side rail
  • Aluminum legs
  • Built-in handles
  • HDPE with UV inhibitors
  • Raised non-slip surface
  • Yellow

Eagle Manufacturing 5 in. Portable Poly Dockplate

E1797

Length:

SPECIFICATIONS

Color Finish
Yellow
Height
5 in
Length
36 in
Material
Plastic
Material Type
HDPE
Width
48 in

Starting at
Call for Pricing
  • QUANTITY