DESCRIPTION

  • Can be trimmed for an exact fit
  • Fluted
  • HDPE with UV inhibitors

Eagle Manufacturing 7-7/8 in. Bumper Post Sleeve

E1730

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Diameter
7-7/8 in
Height
56 in
Material
Plastic
Width
6 in

Starting at
Call for Pricing
  • QUANTITY