DESCRIPTION

  • Anchor kit included
  • Channel cable protector
  • HDPE with UV inhibitors
  • Non skid

Eagle Manufacturing 72 in. Speed Bump Cable Guard

E1792

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Height
2 in
Length
72 in
Material
Plastic
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY