DESCRIPTION

  • Anchor kit included
  • Channel cable protector
  • HDPE with UV inhibitors
  • Non skid

Eagle Manufacturing 9 ft. Speed Bump Cable Guard

E1793

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Height
2 in
Length
9 ft
Material
Plastic
Width
10 in

Starting at
Call for Pricing
  • QUANTITY