DESCRIPTION

  • HDPE with UV inhibitors
  • Key lock to prevent slippage
  • Straps included

Eagle Manufacturing Column Protector

EAG172410

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Diameter
10 in
Height
24 in
Length
24 in
Material
Plastic
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY