DESCRIPTION

  • HDPE with UV inhibitors
  • Key lock to prevent slippage
  • Straps included

Eagle Manufacturing Narrow Column Protector in Yellow

EAG1704

Diameter:

SPECIFICATIONS

Color Finish
Yellow
Diameter
4 in
Height
42 in
Length
13 in
Material
Plastic
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY