DESCRIPTION

  • 1" side rail
  • 27"
  • Built in handles
  • HDPE with UV inhibitors
  • Raised non-slip surface

Eagle Manufacturing Poly Curb Ramp

E1794

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Height
4 in
Length
27 in
Material
Plastic
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY