DESCRIPTION

  • Automatic pressure relief
  • Deep-drawn body
  • Flame arrestor screen
  • For the safe handling, dispensing, and storing of flammable and combustible liquids
  • For use with 2 and 5 gal type I safety cans
  • High density impact-resistant material
  • Meets OSHA and NFPA code 30 requirements
  • Non-sparking pour spout with self locking snap fit
  • Self-closing, spring-loaded cap with self-locking snap fit

Eagle Manufacturing Poly Funnel for Type I Safety Can

EF15

Length:

SPECIFICATIONS

Capacity
9 Gal
Color Finish
Yellow
FM Approved
Yes
Length
9 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY