DESCRIPTION

  • 65" H x 43" W x 18" D
  • Capacity: 65 gal
  • Flush mounted handle with key lock
  • For storage of paint and ink
  • High gloss baked on powder coat finish
  • Internal and external welded construction
  • Red

Eagle Manufacturing Storage Cabinet

EPI47

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Height
65 in
Width
43 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY