DESCRIPTION

  • Includes funnel

Eagle Manufacturing Type I Safety Metal Gas Can with Funnel

EUI25FS

Capacity:

SPECIFICATIONS

Capacity
2.5 gal
Color Finish
Red
FM Approved
Yes
Gauge
24
Material
Galvanized Steel
Type
Type I

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY