Parking Stop in Black

Part #E1790BLK  |  Item #4420587  |  Manufacturer Part #1790BLK

$150.78 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HDPE with UV inhibitors
  • Anchor kit included
  • Flexible

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Application: Parking Lots

BAA Compliant: No

CE Approved: No

CSA Certified: No

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Height: 4 in

IAPMO Listed: No

ISO Specifications: No

Length: 72 in

Material: Plastic

Material Type: HDPE, Polyethylene

NEMA Specifications: No

NIOSH Specifications: No

NSF Certified: No

Number of Handles: Single Handle

OSHA Specifications: No

Product Type: Parking Stop

UL Listed: No

Weight: 15

Width: 8 in