Parking Stop in Yellow
Parking Stop in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of yellow HDPE, eliminating the need for seasonal painting
- Flexible enough to fit parking lot contours
- Direct and control parking with these parking stops
- Offered in four colors: High-visibility yellow; blue for handicapped areas; gray and black
- Anchor kit with three spikes and tube of asphalt adhesive included
- Weather and chemical resistant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Parking Lots
- BAA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Parking Stop
- UL Listed:
- No
- Weight:
- 15 lb
- Width:
- 8 in