2.5 gal Powder Coated Galvanized Steel Type I Gasoline Safety Can in Red
Type I 2.5 gal Powder Coated Galvanized Steel Type I Gasoline Safety Can in Red
Frequently Purchased Together
Product Details
- Spring closing lid for filling and pouring
- Patented comfort grip
- 24-Gauge hot dip galvanized steel construction
- Used for flammables
- Double interlock, no-weld bottom seam
- Deep drawn construction means not top or side seams
- Baked on powder coat finish
- Non-sparking flame arrestor
- Made in USA
Documents
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Storage
- BAA Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Capacity:
- 2.5 gal
- Coating:
- Hot Dipped Galvanized, Powder Coated
- Collection:
- Type I
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 11-1/4 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 10 in
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Steel
- NEMA:
- No
- NIOSH:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- OSHA:
- OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
- Pressure - High:
- 5
- Product Type:
- Gas Canister
- Reusable:
- No
- Size:
- 2.5 gal
- UL Listed:
- Yes
- Weight:
- 5.7 lb