Type I 2.5 gal Safety Can in Green

Part #EUI25SG  |  Item #4785062  |  Manufacturer Part #UI25SG

$70.48 EACH

Capacity:

2.5 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24-Gauge hot dip galvanized steel construction
  • Spring closing lid for filling and pouring
  • Patented comfort grip
  • Non-sparking flame arrestor
  • Baked on powder coat finish
  • Double interlock, no-weld bottom seam
  • Deep drawn construction means not top or side seams
  • Used for combustibles
  • Made in USA

Documents

Specifications

AASHTO Specifications: No

ADA Compliant: No

ASSE Standards: No

Application: Storage

BAA Compliant: No

CE Approved: No

CSA Certified: No

Capacity: 2.5 gal

Coating: [Hot Dipped Galvanized, Powder Coated]

Collection: Type I

Color Finish: Green

Color Finish Category: Greens

Diameter: 11-1/4 in

FM Approved: Yes

Gauge: 24

Height: 10 in

High Pressure: 5

IAPMO Listed: No

Material: Steel

NEMA Specifications: No

NIOSH Specifications: No

Number of Handles: Single Handle

OSHA Specifications: OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152

Product Type: Canister

Reusable: Yes

UL Listed: Yes

Weight: 5.7