5 gal Hot Dipped Galvanized Safety Can for Storage in Red

You last purchased this on
 
Eagle

Type I 5 gal Hot Dipped Galvanized Safety Can for Storage in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

Type I 5 gal Hot Dipped Galvanized Safety Can for Storage in Red

  • Fast #
  • Part #EUI50FS
  • Item #1021159
  • Manufacturer Part #UI50FS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Seamless, 24-gauge, hot dip, galvanized steel construction
  • Self-closing, leak-tested lid prevents spills
  • Holds 5 gallons (18.9 l) of flammable liquid
  • Used for flammables
  • Can dimensions of 13.5 in H x 12.5 in OD (34.3 cm H x 31.8 cm OD)
  • Complies with OSHA, NFPA and CARB; UL-listed and FM-approved
  • Funnel attachment for spill-free fueling of containers with small openings
  • Non-sparking flame arrester protects against explosions
  • Made in the USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Storage, Flammable Liquid
BAA Compliant:
No
CE Approved:
No
Capacity:
5 gal
Coating:
Hot Dipped Galvanized, Powder Coated
Collection:
Type I
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
12-1/2 in
FM Approved:
Yes
Gauge (metal):
24 ga
Height:
13-1/2 in
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Number of Handles:
Single Handle
OSHA:
OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
Product Type:
Safety Can
UL Listed:
Yes
Weight:
7 lb