Type II 5 gal Safety Diesel Can with Flex Spout in Yellow

Part #EU251SY  |  Item #4623895  |  Manufacturer Part #U2-51-SY

$88.75 EACH
(Pricing is for Yellow)

Color/Finish: Yellow

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Type II cans provide a flexible metal spout for dispensing as well as a convenient filler opening with flame arrestor
  • Deep Drawn Construction means no top or side seam
  • Trilingual warning labels
  • Baked-on powder coat finish
  • Spring closing lid with nitrile gasket that vents at 5 psi internal pressure
  • 100% leak tested
  • Meets OSHA and NFPA code 30 requirements
  • FM, UL & ULC Approved
  • Accepted under CARB

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Application: Storage

BAA Compliant: No

CE Approved: No

CSA Certified: No

Capacity: 5 gal

Coating: Powder Coated

Collection: Type II

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 12-1/2 in

FM Approved: Yes

Gauge: 24

Height: 15-7/8 in

IAPMO Listed: No

ISO Specifications: No

Material: Steel

NEMA Specifications: No

NIOSH Specifications: No

NSF Certified: No

Number of Handles: Single Handle

OSHA Specifications: Yes

Product Type: Canister

UL Listed: Yes

Weight: 10

Width: 12-1/4 in